SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Tape, Clear, 100 ft. L, 4 In. W

BRADY| Zoro #: G0172146| Mfr #: 76610

$267.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Temp. Range: 0 Degrees to 212 Degrees FMetal Detectable: NoFor Use With: Brady Globalmark2(TM)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0172146 Mfr #: 76610
Temp. Range: 0 Degrees to 212 Degrees FMetal Detectable: No
For Use With: Brady Globalmark2(TM)Item: Label Tape Cartridge
Color: ClearApplication: Indoor/Outdoor
Adhesive: YesLabel Type: Indoor/Outdoor
Width: 4"Length: 100 ft.
Tape Material: PolyesterCountry of Origin (subject to change): Mexico

Description

Label Tape Cartridge, Clear, Label Type Indoor/Outdoor, Tape Material Polyester, Width 4 In., Length 100 ft., Adhesive Yes, Temp. Range 0 Degrees to 212 Degrees F, Metal Detectable No, Labels per Roll Continuous, Background Color Clear

Reviews