Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Tape, Clear, 50 ft. L, 1/2 In. W

  • Zoro #: G0143157
  • Mfr #: M71C-500-595-CL
$57.99
  • Tape Material: Vinyl Film
  • Color: Clear
  • Width: 1/2 in
See full product details
Orders over $75 ship free.

Brady #M71C-500-595-CL Specifications

  • Zoro #: G0143157
  • Mfr #: M71C-500-595-CL
Tape Material: Vinyl Film Color: Clear
Width: 1/2 in Background Color: Clear
Label Type: Indoor/Outdoor Adhesive: Yes
Item: Label Tape Cartridge Application: Indoor/Outdoor
Metal Detectable: No Labels per Roll: Continuous
Length: 50 ft Printer Series Compatibility: BMP71
Temp. Range: -40 Degrees to 180 Degrees F Standards: ASTM D 2979; ASTM D 523
Printer Series Compatability: BMP71 Tape Format: Continuous Roll
For Use With: Brady BMP71 Material: Vinyl
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Label Tape Cartridge, Labels per Roll Continuous, Material Vinyl, Label Type Indoor/Outdoor

Reviews of Brady #M71C-500-595-CL