BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Tape, Gold, 50 ft. L, 1/2 In. W

BRADY| Zoro #: G0157227| Mfr #: 142296

$46.62 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Adhesive: YesPrinter Series Compatability: HandiMarkItem: Label Tape Cartridge
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0157227 Mfr #: 142296
Adhesive: YesPrinter Series Compatability: HandiMark
Item: Label Tape CartridgeStandards: RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
Tape Material: Vinyl FilmLength: 50 ft.
Color: GoldWidth: 1/2"
Temp. Range: -40 Degrees to 180 Degrees FFor Use With: Brady Handimark(R)
Metal Detectable: NoLabel Type: Indoor/Outdoor
Application: Indoor/OutdoorCountry of Origin (subject to change): Mexico

Description

Label Tape Cartridge, Gold, Label Type Indoor/Outdoor, Tape Material Vinyl Film, Width 1/2 In., Length 50 ft., Adhesive Yes, Temp. Range -40 Degrees to 180 Degrees F, Metal Detectable No, Labels per Roll Continuous, Background Color Gold

Reviews