SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Tape, Gray, 100 ft. L, 1/2 In. W

BRADY| Zoro #: G0172024| Mfr #: 113146

$89.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Metal Detectable: NoApplication: Indoor/OutdoorLabel Type: Indoor/Outdoor
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0172024 Mfr #: 113146
Metal Detectable: NoApplication: Indoor/Outdoor
Label Type: Indoor/OutdoorTemp. Range: -40 Degrees to 180 Degrees F
For Use With: Brady Globalmark2(TM)Length: 100 ft.
Item: Label Tape CartridgeColor: Gray
Tape Material: Vinyl FilmAdhesive: Yes
Width: 1/2"Standards: RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
Country of Origin (subject to change): Mexico

Description

Label Tape Cartridge, Gray, Label Type Indoor/Outdoor, Tape Material Vinyl Film, Width 1/2 In., Length 100 ft., Adhesive Yes, Temp. Range -40 Degrees to 180 Degrees F, Metal Detectable No, Labels per Roll Continuous, Background Color Gray

Reviews