KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Tape, Gray, 50 ft. L, 1/2 In. W

BRADY| Zoro #: G0157202| Mfr #: 142290

$45.89 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1/2"
Color: Gray
Metal Detectable: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0157202 Mfr #: 142290
Width: 1/2"Color: Gray
Metal Detectable: NoLabel Type: Indoor/Outdoor
Length: 50 ft.Adhesive: Yes
Temp. Range: -40 Degrees to 180 Degrees FTape Material: Vinyl Film
Item: Label Tape CartridgeFor Use With: Brady Handimark(R)
Application: Indoor/OutdoorStandards: RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
Country of Origin (subject to change): Mexico

Description

Label Tape Cartridge, Gray, Label Type Indoor/Outdoor, Tape Material Vinyl Film, Width 1/2 In., Length 50 ft., For Use With Brady Handimark(R), Adhesive Yes, Temp. Range -40 Degrees to 180 Degrees F, Metal Detectable No, Labels per Roll Continuous, Background Color Gray

Reviews