Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Tape, Green, 1 In. W, 50 ft. L

  • Zoro #: G0143263
  • Mfr #: M71C-1000-595-GN
$78.99
  • Color: Green
  • Temp. Range: -40 Degrees to 180 Degrees F
  • Labels per Roll: Continuous
See full product details
This item ships free.

Brady #M71C-1000-595-GN Specifications

  • Zoro #: G0143263
  • Mfr #: M71C-1000-595-GN
Color: Green Temp. Range: -40 Degrees to 180 Degrees F
Labels per Roll: Continuous Width: 1 in
Item: Label Tape Cartridge Metal Detectable: No
For Use With: Brady BMP71 Adhesive: Yes
Printer Series Compatability: BMP71 Length: 50 ft
Printer Series Compatibility: BMP71 Application: Indoor/Outdoor
Tape Format: Continuous Roll Tape Material: Vinyl Film
Background Color: Green Standards: ASTM D 2979; ASTM D 523
Label Type: Indoor/Outdoor Material: Vinyl
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Label Tape Cartridge, Labels per Roll Continuous, Material Vinyl, Label Type Indoor/Outdoor

Reviews of Brady #M71C-1000-595-GN