KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Tape, Green, 100 ft. L, 2-1/4 In. W

BRADY| Zoro #: G0172304| Mfr #: 76640

$179.54 /ea

This item ships free. Details.Standard ground shipping.
Details:
Label Type: Indoor/Outdoor
Tape Material: Polyester
For Use With: Brady Globalmark2(TM)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0172304 Mfr #: 76640
Label Type: Indoor/OutdoorTape Material: Polyester
For Use With: Brady Globalmark2(TM)Adhesive: Yes
Width: 2-1/4"Length: 100 ft.
Metal Detectable: NoApplication: Indoor/Outdoor
Temp. Range: -40 Degrees to 212 Degrees FItem: Label Tape Cartridge
Color: GreenCountry of Origin (subject to change): Mexico

Description

Label Tape Cartridge, Green, Label Type Indoor/Outdoor, Tape Material Polyester, Width 2-1/4 In., Length 100 ft., For Use With Brady GlobalMark2(TM), Adhesive Yes, Temp. Range -40 Degrees to 212 Degrees F, Metal Detectable No, Labels per Roll Continuous, Background Color Green

Reviews