BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Tape, Green, 100 ft. L, 4 In. W

BRADY| Zoro #: G0172207| Mfr #: 76639

$272.80 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Metal Detectable: NoPrinter Series Compatability: GlobalMarkFor Use With: Brady Globalmark2(TM)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0172207 Mfr #: 76639
Metal Detectable: NoPrinter Series Compatability: GlobalMark
For Use With: Brady Globalmark2(TM)Item: Label Tape Cartridge
Color: GreenApplication: Indoor/Outdoor
Tape Material: PolyesterLabel Type: Indoor/Outdoor
Width: 4"Length: 100 ft.
Standards: ISO 9001Country of Origin (subject to change): Mexico

Description

Label Tape Cartridge, Green, Label Type Indoor/Outdoor, Tape Material Polyester, Width 4 In., Length 100 ft., Metal Detectable No, Labels per Roll Continuous, Background Color Green

Reviews