KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Tape, Green, 50 ft. L, 1 In. W

BRADY| Zoro #: G0157044| Mfr #: 142276

$66.15 /ea

This item ships free. Details.Standard ground shipping.
Details:
Tape Material: Vinyl Film
Standards: RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
Adhesive: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0157044 Mfr #: 142276
Tape Material: Vinyl FilmStandards: RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
Adhesive: YesLength: 50 ft.
Temp. Range: -40 Degrees to 180 Degrees FItem: Label Tape Cartridge
Label Type: Indoor/OutdoorFor Use With: Brady Handimark(R)
Width: 1"Metal Detectable: No
Application: Indoor/OutdoorColor: Green
Country of Origin (subject to change): Mexico

Description

Label Tape Cartridge, Green, Label Type Indoor/Outdoor, Tape Material Vinyl Film, Width 1 In., Length 50 ft., For Use With Brady Handimark(R), Adhesive Yes, Temp. Range -40 Degrees to 180 Degrees F, Metal Detectable No, Labels per Roll Continuous, Background Color Green

Reviews