Brady
Label Tape Cartridge, Green, Labels/Roll: Continuous
Mfr # 13612
Zoro # G0142344
Free Shipping & Returns
$367.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility PowerMark
- For Use With Brady Powermark(R)
- Color Green
- Width 10"
- Length 50 ft.
Explore More Products
- BRADY Label Tape Cartridge, White, Labels/Roll: Continuous 13562
- BRADY Label Tape Cartridge, Orange, Labels/Roll: Continuous 13613
- BRADY Label Tape Cartridge, White, Labels/Roll: Continuous 13549
- BRADY Precut Label Roll Cartridge, Clear/White M4-48-427
- BRADY Label, Vinyl, Color Red, 2" W M6C-2000-595-RD
- BRADY Tape, Red, Labels/Roll: Continuous B30C-4000-595-RD
- BRADY Label Cartridge, White, Polyester, 1 In. W M71-17-489
- BRADY Tape, Orange, 50 ft. L, 4 In. W 13567
- BRADY Precut Label Cartridge, White, Matte M4-130-499
- DYMO Labeling Tape for Label Maker, 1/2"x13ft 16952
- ZORO SELECT Printer Label, White, Labels/Roll: 750 22D096
- Brady Safety Labels