KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Tape, Green, 50 ft. L, 4 In. W

BRADY| Zoro #: G0142265| Mfr #: 13542

$123.13 /ea

This item ships free. Details.Standard ground shipping.
Details:
Label Type: Indoor/Outdoor
Tape Material: Vinyl Film
For Use With: Brady Powermark(R)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0142265 Mfr #: 13542
Label Type: Indoor/OutdoorTape Material: Vinyl Film
For Use With: Brady Powermark(R)Standards: RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
Width: 4"Length: 50 ft.
Application: Indoor/OutdoorMetal Detectable: No
Temp. Range: -40 Degrees to 180 Degrees FItem: Label Tape Cartridge
Color: GreenCountry of Origin (subject to change): Mexico

Description

Label Tape Cartridge, Green, Label Type Indoor/Outdoor, Tape Material Vinyl Film, Width 4 In., Length 50 ft., For Use With Brady Powermark(R), Temp. Range -40 Degrees to 180 Degrees F, Metal Detectable No, Labels per Roll Continuous, Background Color Green

Reviews