KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Tape, Light Blue, 100 ft. L, 2-1/4 In. W

BRADY| Zoro #: G0172234| Mfr #: 76607

$185.70 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 2-1/4"
Color: Light Blue
Metal Detectable: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0172234 Mfr #: 76607
Width: 2-1/4"Color: Light Blue
Metal Detectable: NoLabel Type: Indoor/Outdoor
Length: 100 ft.Adhesive: Yes
Temp. Range: -40 Degrees to 212 Degrees FTape Material: Polyester
Item: Label Tape CartridgeFor Use With: Brady Globalmark2(TM)
Application: Indoor/OutdoorStandards: ISO 9001
Country of Origin (subject to change): Mexico

Description

Label Tape Cartridge, Light Blue, Label Type Indoor/Outdoor, Tape Material Polyester, Width 2-1/4 In., Length 100 ft., For Use With Brady GlobalMark2(TM), Adhesive Yes, Temp. Range -40 Degrees to 212 Degrees F, Metal Detectable No, Labels per Roll Continuous, Background Color Light Blue

Reviews