Tape, Light Blue, 100 ft. L, 4 In. W

BRADY| Zoro #: G0172137| Mfr #: 76606

$260.54 /ea

This item ships free. DetailsStandard ground shipping
Details:
Color: Light Blue
For Use With: Brady Globalmark2(TM)
Item: Label Tape Cartridge
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0172137 Mfr #: 76606
Metal Detectable: NoWidth: 1/2"
Temp. Range: -40 Degrees to 180 Degrees FLength: 1-51/64"
Item: Label Tape CartridgeColor: Light Blue
Tape Material: VinylLabel Type: Indoor/Outdoor
Adhesive: YesCountry of Origin (subject to change): Mexico

Product Description

Label Tape Cartridge, Light Blue, Label Type Indoor/Outdoor, Tape Material Vinyl, Width 4 In., Length 100 ft., For Use With Brady GlobalMark2(TM), Adhesive Yes, Temp. Range -40 Degrees to 180 Degrees F, Metal Detectable No

Product Reviews