Tape, Orange, 100 ft. L, 1-1/8 In. W

BRADY| Zoro #: G0172392| Mfr #: 76637

$129.68 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Tape Material: Polyester
Length: 100 ft.
Adhesive: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0172392 Mfr #: 76637
Tape Material: PolyesterLength: 100 ft.
Adhesive: YesColor: Orange
Temp. Range: -40 Degrees to 212 Degrees FWidth: 1-1/8"
For Use With: Brady Globalmark2(TM)Metal Detectable: No
Application: Indoor/OutdoorItem: Label Tape Cartridge
Label Type: Indoor/OutdoorCountry of Origin (subject to change): Mexico

Description

Label Tape Cartridge, Orange, Label Type Indoor/Outdoor, Tape Material Polyester, Width 1-1/8 In., Length 100 ft., For Use With Brady GlobalMark2(TM), Adhesive Yes, Temp. Range -40 Degrees to 212 Degrees F, Metal Detectable No, Labels per Roll Continuous, Background Color Orange

Reviews