SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Tape, Orange, 100 ft. L, 1/2 In. W

BRADY| Zoro #: G0172505| Mfr #: 76638

$85.96 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Temp. Range: -40 Degrees to 212 Degrees FMetal Detectable: NoPrinter Series Compatability: GlobalMark
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0172505 Mfr #: 76638
Temp. Range: -40 Degrees to 212 Degrees FMetal Detectable: No
Printer Series Compatability: GlobalMarkFor Use With: Brady Globalmark2(TM)
Item: Label Tape CartridgeColor: Orange
Application: Indoor/OutdoorLabel Type: Indoor/Outdoor
Width: 1/2"Length: 100 ft.
Tape Material: PolyesterCountry of Origin (subject to change): Mexico

Description

Label Tape Cartridge, Orange, Label Type Indoor/Outdoor, Tape Material Polyester, Width 1/2 In., Length 100 ft., Temp. Range -40 Degrees to 212 Degrees F, Metal Detectable No, Labels per Roll Continuous, Background Color Orange

Reviews