BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Tape, Orange, 100 ft. L, 2-1/4 In. W

BRADY| Zoro #: G0172295| Mfr #: 76636

$223.51 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Length: 100 ft.Color: OrangeWidth: 2-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0172295 Mfr #: 76636
Length: 100 ft.Color: Orange
Width: 2-1/4"Temp. Range: -40 Degrees to 212 Degrees F
Printer Series Compatability: GlobalMarkFor Use With: Brady Globalmark2(TM)
Item: Label Tape CartridgeLabel Type: Indoor/Outdoor
Metal Detectable: NoApplication: Indoor/Outdoor
Tape Material: PolyesterCountry of Origin (subject to change): Mexico

Description

Label Tape Cartridge, Orange, Label Type Indoor/Outdoor, Tape Material Polyester, Width 2-1/4 In., Length 100 ft., Temp. Range -40 Degrees to 212 Degrees F, Metal Detectable No, Labels per Roll Continuous, Background Color Orange

Reviews