HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Tape, Orange, 110 ft. L, 2-1/4 In. W

BRADY| Zoro #: G0142615| Mfr #: 120859

$108.67 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Tape Material: Vinyl Film
Length: 110 ft.
Adhesive: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0142615 Mfr #: 120859
Tape Material: Vinyl FilmLength: 110 ft.
Adhesive: YesColor: Orange
Width: 2-1/4"For Use With: Brady Minimark(R)
Metal Detectable: NoApplication: Indoor/Outdoor
Item: Label Tape CartridgeLabel Type: Indoor/Outdoor
Country of Origin (subject to change): Belgium

Description

Label Tape Cartridge, Orange, Label Type Indoor/Outdoor, Tape Material Vinyl Film, Width 2-1/4 In., Length 110 ft., For Use With Brady MiniMark(R), Adhesive Yes, Metal Detectable No, Labels per Roll Continuous, Background Color Orange

Reviews