Tape, Orange, 50 ft. L, 10 In. W

BRADY| Zoro #: G0142353| Mfr #: 13613

$258.55 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: OrangeTemp. Range: -40 Degrees to 180 Degrees FFor Use With: Brady Powermark(R)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0142353 Mfr #: 13613
Color: OrangeTemp. Range: -40 Degrees to 180 Degrees F
For Use With: Brady Powermark(R)Application: Indoor/Outdoor
Standards: RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/ECLabel Type: Indoor/Outdoor
Tape Material: Vinyl FilmItem: Label Tape Cartridge
Length: 50 ft.Printer Series Compatability: PowerMark
Width: 10"Metal Detectable: No
Country of Origin (subject to change): Mexico

Description

Label Tape Cartridge, Orange, Label Type Indoor/Outdoor, Tape Material Vinyl Film, Width 10 In., Length 50 ft., For Use With Brady Powermark(R), Temp. Range -40 Degrees to 180 Degrees F, Metal Detectable No, Labels per Roll Continuous, Background Color Orange

Reviews