- Home
- /
- Safety
- /
- Signs & Labels
- /
- Safety Labels
- /
- Label Maker Tapes, Labels, Signs & Tags
- /
- Label Tape Cartridge, Orange, Labels/Roll: Continuous
Shop Alternate Products
This Product is Discontinued
Brady
Label Tape Cartridge, Orange, Labels/Roll: Continuous (Discontinued)
Mfr # M71C-500-595-OR
Zoro # G0143053
This Product is Discontinued
Key Features
- Printer Series Compatibility BMP71
- For Use With Brady BMP71
- Width 1/2"
- Length 50 ft.
- Material Vinyl
- Brand Brady
- MFR #M71C-500-595-OR
- Zoro #G0143053
- UPC #754473198725
- Country of OriginMexico
Dimensions
Width | 1/2" |
Length | 50 ft. |
Roll Length | 50 ft |
Label Size (WxL) | 1/2 in |
Roll Size | 1/2 in x 50 ft |
Label Width | 1/2 in |
Details
Printer Series Compatibility | BMP71 |
For Use With | Brady BMP71 |
Item | Label Tape Cartridge |
Color | Orange |
Material | Vinyl |
Labels per Roll | Continuous |
Tape Material | Vinyl Film |
Standards | ASTM D 2979; ASTM D 523 |
Application | Indoor/Outdoor |
Adhesive | Yes |
Background Color | Orange |
Metal Detectable | No |
Printer Series Compatability | BMP71 |
Temp. Range | -40 Degrees to 180 Degrees F |
Label Type | Indoor/Outdoor |
Tape Format | Continuous Roll |
Minimum Service Temperature | -40 Degrees F |
Label Thickness | 0.004 in |
Label Material | Vinyl |
Adhesive Strength & Material - Continuous General Purpose | Aggressive Permanent Acrylic |
Label Finish | Gloss |
Recommended Ribbon | M71-R6000 |
Adhesive Strength - Continuous General Purpose | Aggressive Permanent |
Adhesive Material | Acrylic |
Color - Continuous General Purpose | Orange |
Maximum Service Temperature | 180 Degrees F |
Label Media Format | Continuous Roll |
Compatible Mfr Part Number | M71-R6000 |
Label Color | Orange |
For Print Method | Thermal Transfer |
Product Type | Indoor Outdoor Vinyl Label |
Material Series | B-595 |
Resistance Properties | Abrasion-Resistant, Chemical-Resistant, Oil-Resistant, Water-Resistant |
Label Color & Finish - Continuous General Purpose | Orange ( Gloss ) |
Indoor/Outdoor Usage | Outdoor |
Adhesive Properties | Aggressive Permanent Adhesive |
Description
Continuous Label Roll, Adhesive Properties Aggressive Permanent Adhesive, Compatible Grainger Part Number 5UCT1, Compatible Mfr Part Number M71-R6000, Label Color Orange, Label Finish Gloss, Label Material Vinyl, Printer Series Compatibility BMP71, Recommended Ribbon M71-R6000, Roll Length 50 ft, Width 1/2 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer, Material Series B-595, Maximum Service Temperature 180 Degrees F, Minimum Service Temperature -40 Degrees F