Tape, Pink, 100 ft. L, 1/2 In. W

BRADY| Zoro #: G0172435| Mfr #: 76601

$85.60 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Metal Detectable: NoPrinter Series Compatability: GlobalMarkApplication: Indoor/Outdoor
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0172435 Mfr #: 76601
Metal Detectable: NoPrinter Series Compatability: GlobalMark
Application: Indoor/OutdoorLabel Type: Indoor/Outdoor
Temp. Range: -40 Degrees to 212 Degrees FFor Use With: Brady Globalmark2(TM)
Length: 100 ft.Item: Label Tape Cartridge
Color: PinkTape Material: Polyester
Adhesive: YesWidth: 1/2"
Country of Origin (subject to change): Mexico

Description

Label Tape Cartridge, Pink, Label Type Indoor/Outdoor, Tape Material Polyester, Width 1/2 In., Length 100 ft., Adhesive Yes, Temp. Range -40 Degrees to 212 Degrees F, Metal Detectable No, Labels per Roll Continuous, Background Color Pink

Reviews