BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Tape, Pink, 100 ft. L, 2-1/4 In. W

BRADY| Zoro #: G0172225| Mfr #: 76599

$177.25 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Adhesive: YesPrinter Series Compatability: GlobalMarkItem: Label Tape Cartridge
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0172225 Mfr #: 76599
Adhesive: YesPrinter Series Compatability: GlobalMark
Item: Label Tape CartridgeStandards: ISO 9001
Length: 100 ft.Color: Pink
Width: 2-1/4"For Use With: Brady Globalmark2(TM)
Metal Detectable: NoLabel Type: Indoor/Outdoor
Tape Material: PolyesterApplication: Indoor/Outdoor
Country of Origin (subject to change): Mexico

Description

Label Tape Cartridge, Pink, Label Type Indoor/Outdoor, Tape Material Polyester, Width 2-1/4 In., Length 100 ft., Adhesive Yes, Metal Detectable No, Labels per Roll Continuous, Background Color Pink

Reviews