KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Tape, Purple, 1 In. W, 50 ft. L

BRADY| Zoro #: G0143324| Mfr #: M71C-1000-595-PL

$62.09 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 1"
Color: Purple
Metal Detectable: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0143324 Mfr #: M71C-1000-595-PL
Width: 1"Color: Purple
Metal Detectable: NoLabel Type: Indoor/Outdoor
Length: 50 ft.Adhesive: Yes
Temp. Range: -40 Degrees to 180 Degrees FTape Material: Vinyl Film
Item: Label Tape CartridgeFor Use With: Brady BMP71
Application: Indoor/OutdoorStandards: ASTM D 2979; ASTM D 523
Country of Origin (subject to change): Mexico

Description

Label Tape Cartridge, Purple, Label Type Indoor/Outdoor, Tape Material Vinyl Film, Width 1 In., Length 50 ft., For Use With Brady BMP71, Adhesive Yes, Temp. Range -40 Degrees to 180 Degrees F, Metal Detectable No, Labels per Roll Continuous, Background Color Purple

Reviews