KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Tape, Purple, 100 ft. L, 1-1/8 In. W

BRADY| Zoro #: G0171936| Mfr #: 113149

$112.40 /ea

This item ships free. Details.Standard ground shipping.
Details:
Tape Material: Vinyl Film
Standards: RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
Adhesive: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0171936 Mfr #: 113149
Tape Material: Vinyl FilmStandards: RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
Adhesive: YesLength: 100 ft.
Temp. Range: -40 Degrees to 180 Degrees FItem: Label Tape Cartridge
Label Type: Indoor/OutdoorFor Use With: Brady Globalmark2(TM)
Width: 1-1/8"Metal Detectable: No
Application: Indoor/OutdoorColor: Purple
Country of Origin (subject to change): Mexico

Description

Label Tape Cartridge, Purple, Label Type Indoor/Outdoor, Tape Material Vinyl Film, Width 1-1/8 In., Length 100 ft., For Use With Brady GlobalMark2(TM), Adhesive Yes, Temp. Range -40 Degrees to 180 Degrees F, Metal Detectable No, Labels per Roll Continuous, Background Color Purple

Reviews