Tape, Purple, 100 ft. L, 1-1/8 In. W

BRADY| Zoro #: G0172426| Mfr #: 76633

$128.29 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Label Type: Outdoor
Tape Material: Polyester
For Use With: Brady Globalmark2(TM)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0172426 Mfr #: 76633
Label Type: OutdoorTape Material: Polyester
For Use With: Brady Globalmark2(TM)Adhesive: Yes
Width: 1-1/8"Length: 100 ft.
Metal Detectable: NoApplication: Outdoor
Item: Label Tape CartridgeColor: Purple
Country of Origin (subject to change): Mexico

Description

Label Tape Cartridge, Purple, Label Type Outdoor, Tape Material Polyester, Width 1-1/8 In., Length 100 ft., For Use With Brady GlobalMark2(TM), Adhesive Yes, Metal Detectable No, Labels per Roll Continuous, Background Color Purple

Reviews