Tape, Purple, 50 ft. L, 1 In. W

BRADY| Zoro #: G0157114| Mfr #: 142300

$65.60 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 1"
Color: Purple
Metal Detectable: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0157114 Mfr #: 142300
Width: 1"Color: Purple
Metal Detectable: NoLabel Type: Indoor/Outdoor
Length: 50 ft.Adhesive: Yes
Temp. Range: -40 Degrees to 180 Degrees FTape Material: Vinyl Film
Item: Label Tape CartridgeFor Use With: Brady Handimark(R)
Application: Indoor/OutdoorStandards: RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
Country of Origin (subject to change): Mexico

Description

Label Tape Cartridge, Purple, Label Type Indoor/Outdoor, Tape Material Vinyl Film, Width 1 In., Length 50 ft., For Use With Brady Handimark(R), Adhesive Yes, Temp. Range -40 Degrees to 180 Degrees F, Metal Detectable No, Labels per Roll Continuous, Background Color Purple

Reviews