SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Tape, Red, 100 ft. L, 1-1/8 In. W

BRADY| Zoro #: G0172374| Mfr #: 76625

$129.58 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Temp. Range: -40 Degrees to 212 Degrees FMetal Detectable: NoFor Use With: Brady Globalmark2(TM)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0172374 Mfr #: 76625
Temp. Range: -40 Degrees to 212 Degrees FMetal Detectable: No
For Use With: Brady Globalmark2(TM)Item: Label Tape Cartridge
Color: RedApplication: Indoor/Outdoor
Label Type: Indoor/OutdoorWidth: 1-1/8"
Length: 100 ft.Tape Material: Polyester
Country of Origin (subject to change): Mexico

Description

Label Tape Cartridge, Red, Label Type Indoor/Outdoor, Tape Material Polyester, Width 1-1/8 In., Length 100 ft., Temp. Range -40 Degrees to 212 Degrees F, Metal Detectable No, Labels per Roll Continuous, Background Color Red

Reviews