Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Tape, Red, 100 ft. L, 1/2 In. W

BRADY| Zoro #: G0172487| Mfr #: 76626

$85.96 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Temp. Range: -40 Degrees to 212 Degrees FMetal Detectable: NoPrinter Series Compatability: GlobalMark
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0172487 Mfr #: 76626
Temp. Range: -40 Degrees to 212 Degrees FMetal Detectable: No
Printer Series Compatability: GlobalMarkFor Use With: Brady Globalmark2(TM)
Item: Label Tape CartridgeColor: Red
Application: Indoor/OutdoorLabel Type: Indoor/Outdoor
Width: 1/2"Length: 100 ft.
Tape Material: PolyesterCountry of Origin (subject to change): Mexico

Description

Label Tape Cartridge, Red, Label Type Indoor/Outdoor, Tape Material Polyester, Width 1/2 In., Length 100 ft., Temp. Range -40 Degrees to 212 Degrees F, Metal Detectable No, Labels per Roll Continuous, Background Color Red

Reviews