SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Tape, Red, 100 ft. L, 4 In. W

BRADY| Zoro #: G0172173| Mfr #: 76623

$251.41 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Metal Detectable: NoPrinter Series Compatability: GlobalMarkFor Use With: Brady Globalmark2(TM)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0172173 Mfr #: 76623
Metal Detectable: NoPrinter Series Compatability: GlobalMark
For Use With: Brady Globalmark2(TM)Item: Label Tape Cartridge
Color: RedApplication: Indoor/Outdoor
Tape Material: PolyesterLabel Type: Indoor/Outdoor
Width: 4"Length: 100 ft.
Standards: ISO 9001Country of Origin (subject to change): Mexico

Description

Label Tape Cartridge, Red, Label Type Indoor/Outdoor, Tape Material Polyester, Width 4 In., Length 100 ft., Metal Detectable No, Labels per Roll Continuous, Background Color Red

Reviews