Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Tape, Red, 50 ft. L, 10 In. W

  • Zoro #: G0142326
  • Mfr #: 13610
$272.72
  • Metal Detectable: No
  • Printer Series Compatibility: PowerMark
  • Width: 10 in
See full product details
This item ships free.

Brady #13610 Specifications

  • Zoro #: G0142326
  • Mfr #: 13610
Metal Detectable: No Printer Series Compatibility: PowerMark
Width: 10 in Label Type: Indoor/Outdoor
Tape Format: Continuous Roll Background Color: Red
Labels per Roll: Continuous Application: Indoor/Outdoor
Temp. Range: -40 Degrees to 180 Degrees F Tape Material: Vinyl Film
For Use With: Brady Powermark(R) Item: Label Tape Cartridge
Standards: RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC Length: 50 ft
Color: Red Material: Vinyl
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Label Tape Cartridge, Labels per Roll Continuous, Material Vinyl, Label Type Indoor/Outdoor

Reviews of Brady #13610