SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Tape, White, 100 ft. L, 1-1/8 In. W

BRADY| Zoro #: G0172356| Mfr #: 76617

$149.44 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Temp. Range: -40 Degrees to 212 Degrees FMetal Detectable: NoPrinter Series Compatability: GlobalMark
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0172356 Mfr #: 76617
Temp. Range: -40 Degrees to 212 Degrees FMetal Detectable: No
Printer Series Compatability: GlobalMarkFor Use With: Brady Globalmark2(TM)
Item: Label Tape CartridgeColor: White
Application: Indoor/OutdoorLabel Type: Indoor/Outdoor
Width: 1-1/8"Length: 100 ft.
Tape Material: PolyesterCountry of Origin (subject to change): Mexico

Description

Label Tape Cartridge, White, Label Type Indoor/Outdoor, Tape Material Polyester, Width 1-1/8 In., Length 100 ft., Temp. Range -40 Degrees to 212 Degrees F, Metal Detectable No, Labels per Roll Continuous, Background Color White

Reviews