SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Tape, White, 100 ft. L, 1-1/8 In. W

BRADY| Zoro #: G0156694| Mfr #: 76699

$112.43 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Metal Detectable: NoPrinter Series Compatability: GlobalMarkApplication: Indoor
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0156694 Mfr #: 76699
Metal Detectable: NoPrinter Series Compatability: GlobalMark
Application: IndoorLabel Type: Indoor
Temp. Range: -40 Degrees to 180 Degrees FFor Use With: Brady Globalmark2(TM)
Length: 100 ft.Item: Label Tape Cartridge
Color: WhiteTape Material: Vinyl Film
Adhesive: YesWidth: 1-1/8"
Country of Origin (subject to change): Mexico

Description

Label Tape Cartridge, White, Label Type Indoor, Tape Material Vinyl Film, Width 1-1/8 In., Length 100 ft., Adhesive Yes, Temp. Range -40 Degrees to 180 Degrees F, Metal Detectable No, Labels per Roll Continuous, Background Color White

Reviews