Tape, White, 100 ft. L, 3 In. W

BRADY| Zoro #: G1545871| Mfr #: 76615

$294.62 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Label Type: Indoor/Outdoor
Tape Material: Polyester
For Use With: Brady Globalmark2(TM)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1545871 Mfr #: 76615
Label Type: Indoor/OutdoorTape Material: Polyester
For Use With: Brady Globalmark2(TM)Standards: ISO 9001
Width: 3"Length: 100 ft.
Application: Indoor/OutdoorMetal Detectable: No
Item: Label Tape CartridgeColor: White
Country of Origin (subject to change): Mexico

Description

Label Tape Cartridge, White, Label Type Indoor/Outdoor, Tape Material Polyester, Width 3 In., Length 100 ft., For Use With Brady GlobalMark2(TM), Metal Detectable No

Reviews