Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Label Tape Cartridge, White, Labels/Roll: Continuous
  • Zoro #: G0172155
  • Mfr #: 76614
$288.12
  • Label Type: Indoor/Outdoor
  • Application: Indoor/Outdoor
  • Labels per Roll: Continuous
See full product details
This item ships free.

Brady #76614 Specifications

  • Zoro #: G0172155
  • Mfr #: 76614
Label Type: Indoor/Outdoor Application: Indoor/Outdoor
Labels per Roll: Continuous Standards: ISO 9001
Color: White Length: 100 ft.
Width: 4" Tape Format: Continuous Roll
Printer Series Compatibility: GlobalMark Metal Detectable: No
Tape Material: Polyester Item: Label Tape Cartridge
Background Color: White For Use With: Brady Globalmark2(TM)
Material: Polyester Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Label Tape Cartridge, White, Label Type Indoor/Outdoor, Tape Material Polyester, Width 4 In., Length 100 ft., Metal Detectable No, Labels per Roll Continuous, Background Color White

Reviews of Brady #76614