KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Tape, White, 100 ft. L, 4 In. W

BRADY| Zoro #: G0158024| Mfr #: 76697

$239.94 /ea

This item ships free. Details.Standard ground shipping.
Details:
Label Type: Indoor
Tape Material: Vinyl Film
For Use With: Brady Globalmark2(TM)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0158024 Mfr #: 76697
Label Type: IndoorTape Material: Vinyl Film
For Use With: Brady Globalmark2(TM)Standards: ISO 9001
Width: 4"Length: 100 ft.
Application: IndoorMetal Detectable: No
Item: Label Tape CartridgeColor: White
Country of Origin (subject to change): Mexico

Description

Label Tape Cartridge, White, Label Type Indoor, Tape Material Vinyl Film, Width 4 In., Length 100 ft., For Use With Brady Globalmark2(TM), Metal Detectable No, Labels per Roll Continuous, Background Color White

Reviews