PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Tape, White, 25 ft. L, 2-1/2 In. W

BRADY| Zoro #: G0142983| Mfr #: 76687

$105.53 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Tape Material: B-509 Magnetic Back PolyesterLength: 25 ft.Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0142983 Mfr #: 76687
Tape Material: B-509 Magnetic Back PolyesterLength: 25 ft.
Color: WhiteTemp. Range: 0 Degrees to 158 Degrees F
Width: 2-1/2"For Use With: Brady Globalmark2(TM)
Metal Detectable: NoApplication: Indoor
Item: Label Tape CartridgeLabel Type: Indoor
Country of Origin (subject to change): Mexico

Description

Label Tape Cartridge, White, Label Type Indoor, Tape Material B-509 Magnetic Back Polyester, Width 2-1/2 In., Length 25 ft., For Use With Brady GlobalMark2(TM), Temp. Range 0 Degrees to 158 Degrees F, Metal Detectable No, Labels per Roll Continuous, Background Color White

Reviews