SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Tape, White, 25 ft. L, 4-1/4 In. W

BRADY| Zoro #: G0142992| Mfr #: 76686

$134.39 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Temp. Range: 0 Degrees to 158 Degrees FMetal Detectable: NoPrinter Series Compatability: GlobalMark
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0142992 Mfr #: 76686
Temp. Range: 0 Degrees to 158 Degrees FMetal Detectable: No
Printer Series Compatability: GlobalMarkFor Use With: Brady Globalmark2(TM)
Item: Label Tape CartridgeColor: White
Application: IndoorLabel Type: Indoor
Width: 4-1/4"Length: 25 ft.
Tape Material: B-509 Magnetic Back PolyesterCountry of Origin (subject to change): Mexico

Description

Label Tape Cartridge, White, Label Type Indoor, Tape Material B-509 Magnetic Back Polyester, Width 4-1/4 In., Length 25 ft., Temp. Range 0 Degrees to 158 Degrees F, Metal Detectable No, Labels per Roll Continuous, Background Color White

Reviews