KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Tape, White, 50 ft. L, 2 In. W

BRADY| Zoro #: G0142064| Mfr #: 42102

$108.34 /ea

This item ships free. Details.Standard ground shipping.
Details:
Tape Material: Vinyl Film
Adhesive: Yes
Length: 50 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0142064 Mfr #: 42102
Tape Material: Vinyl FilmAdhesive: Yes
Length: 50 ft.Printer Series Compatability: BMP71
Temp. Range: 50 Degrees to 180 Degrees FItem: Label Tape Cartridge
Label Type: IndoorFor Use With: Brady Handimark(R)
Width: 2"Metal Detectable: No
Application: IndoorColor: White
Country of Origin (subject to change): Mexico

Description

Label Tape Cartridge, White, Label Type Indoor, Tape Material Vinyl Film, Width 2 In., Length 50 ft., For Use With Brady Handimark(R), Adhesive Yes, Temp. Range 50 Degrees to 180 Degrees F, Metal Detectable No, Labels per Roll Continuous, Background Color White

Reviews