Tape, White, 50 ft. L, 4-3/8 In. W

BRADY |Zoro #: G2118076|Mfr #: 36620

$121.03 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2118076 Mfr #: 36620
Metal Detectable: NoItem: Label Tape Cartridge
Length: 50 ft.Width: 4-3/8"
Color: WhiteTemp. Range: -40 Degrees to 176 Degrees F
Tape Material: Vinyl FilmLabel Type: Indoor/Outdoor
Country of Origin (subject to change): United States

Product Description

Label Tape Cartridge, White, Label Type Indoor/Outdoor, Tape Material Vinyl Film, Width 4-3/8 In., Length 50 ft., For Use With Brady Graphicspro(TM), Temp. Range -40 Degrees to 176 Degrees F, Metal Detectable No

Product Reviews

Save 15% when you sign up for Z-mail.