SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Tape, White, 50 ft. L, 4 In. W

BRADY| Zoro #: G0142247| Mfr #: 13538

$124.38 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Metal Detectable: NoPrinter Series Compatability: PowerMarkApplication: Indoor/Outdoor
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0142247 Mfr #: 13538
Metal Detectable: NoPrinter Series Compatability: PowerMark
Application: Indoor/OutdoorLabel Type: Indoor/Outdoor
Tape Material: Vinyl FilmTemp. Range: -40 Degrees to 180 Degrees F
For Use With: Brady Powermark(R)Length: 50 ft.
Item: Label Tape CartridgeColor: White
Width: 4"Standards: RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
Country of Origin (subject to change): Mexico

Description

Label Tape Cartridge, White, Label Type Indoor/Outdoor, Tape Material Vinyl Film, Width 4 In., Length 50 ft., Temp. Range -40 Degrees to 180 Degrees F, Metal Detectable No, Labels per Roll Continuous, Background Color White

Reviews