KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Tape, White, 50 ft. L, 4 In. W

BRADY| Zoro #: G0143692| Mfr #: M71-38-483-CAUT

$55.79 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 4"
Color: White
Metal Detectable: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0143692 Mfr #: M71-38-483-CAUT
Width: 4"Color: White
Metal Detectable: NoLabel Type: Indoor/Outdoor
Length: 50 ft.Temp. Range: -40 Degrees to 194 Degrees F
Tape Material: PolyesterItem: Tape
For Use With: Brady BMP71Application: Pre-printed Sign Headers
Legend: cautionStandards: ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155; CSA Approved; UL Recognized
Country of Origin (subject to change): United States

Description

Tape, White, Label Type Indoor/Outdoor, Tape Material Polyester, Width 4 In., Length 50 ft., For Use With Brady BMP71, Legend Caution, Temp. Range -40 Degrees to 194 Degrees F, Metal Detectable No, Labels per Roll 100, Background Color White

Reviews