PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Tape, White, 50 ft. L

BRADY| Zoro #: G1888424| Mfr #: 42071

$70.89 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Tape Material: PolypropyleneLength: 50 ft.Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1888424 Mfr #: 42071
Tape Material: PolypropyleneLength: 50 ft.
Color: WhiteWidth: 2"
For Use With: Brady Handimark(R)Metal Detectable: No
Application: IndoorItem: Tape
Printer Series Compatability: BMP71Label Type: Indoor
Country of Origin (subject to change): Mexico

Description

Tape, White, Label Type Indoor, Tape Material Polypropylene, Width 2 In., Length 50 ft., For Use With Brady Handimark(R), Metal Detectable No

Reviews