Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Tape, White, 50 ft. L, 6 In. W

  • Zoro #: G0143787
  • Mfr #: 13549
$200.99
  • Width: 6 in
  • Adhesive: Yes
  • For Use With: Brady Powermark(R)
See full product details
This item ships free.

Brady #13549 Specifications

  • Zoro #: G0143787
  • Mfr #: 13549
Width: 6 in Adhesive: Yes
For Use With: Brady Powermark(R) Labels per Roll: Continuous
Metal Detectable: No Tape Material: Vinyl Film
Printer Series Compatibility: PowerMark Temp. Range: -40 Degrees to 180 Degrees F
Color: White Tape Format: Continuous Roll
Item: Label Tape Cartridge Application: Indoor/Outdoor
Label Type: Indoor/Outdoor Standards: RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
Length: 50 ft Background Color: White
Material: Vinyl Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Label Tape Cartridge, Labels per Roll Continuous, Material Vinyl, Label Type Indoor/Outdoor

Reviews of Brady #13549