Tape, White/Blue, 90 ft. L, 4 In. W

BRADY| Zoro #: G0147856| Mfr #: 142774

$399.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Metal Detectable: NoPrinter Series Compatability: Labelizer Plus, VersaPrinterApplication: Indoor/Outdoor
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0147856 Mfr #: 142774
Metal Detectable: NoPrinter Series Compatability: Labelizer Plus, VersaPrinter
Application: Indoor/OutdoorLabel Type: Indoor/Outdoor
Temp. Range: -40 Degrees to 180 Degrees FFor Use With: Brady Labelizer Plus(R)
Length: 90 ft.Item: Label Tape Cartridge
Color: White/BlueTape Material: Vinyl Film
Adhesive: YesWidth: 4"
Country of Origin (subject to change): Mexico

Description

Label Tape Cartridge, White/Blue, Label Type Indoor/Outdoor, Tape Material Vinyl Film, Width 4 In., Length 90 ft., Adhesive Yes, Temp. Range -40 Degrees to 180 Degrees F, Metal Detectable No, Labels per Roll Continuous, Background Color Blue/White

Reviews