Tape, White/Green, 90 ft. L, 4 In. W

BRADY| Zoro #: G0147917| Mfr #: 142766

$395.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Label Type: Indoor/Outdoor
Tape Material: Vinyl Film
For Use With: Brady Labelizer Plus(R)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0147917 Mfr #: 142766
Label Type: Indoor/OutdoorTape Material: Vinyl Film
For Use With: Brady Labelizer Plus(R)Adhesive: Yes
Width: 4"Length: 90 ft.
Metal Detectable: NoApplication: Indoor/Outdoor
Temp. Range: -40 Degrees to 180 Degrees FItem: Label Tape Cartridge
Color: White/GreenCountry of Origin (subject to change): Mexico

Description

Label Tape Cartridge, White/Green, Label Type Indoor/Outdoor, Tape Material Vinyl Film, Width 4 In., Length 90 ft., For Use With Brady Labelizer Plus(R), Adhesive Yes, Temp. Range -40 Degrees to 180 Degrees F, Metal Detectable No, Labels per Roll Continuous, Background Color Green/White

Reviews