DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Tape, White/Red, 90 ft. L, 2-1/4 In. W

BRADY| Zoro #: G0147594| Mfr #: 142771

$282.75 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Tape Material: Vinyl Film
Length: 90 ft.
Adhesive: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0147594 Mfr #: 142771
Tape Material: Vinyl FilmLength: 90 ft.
Adhesive: YesColor: White/Red
Temp. Range: -40 Degrees to 180 Degrees FWidth: 2-1/4"
For Use With: Brady Labelizer Plus(R)Metal Detectable: No
Application: Indoor/OutdoorItem: Label Tape Cartridge
Label Type: Indoor/OutdoorCountry of Origin (subject to change): Mexico

Description

Label Tape Cartridge, White/Red, Label Type Indoor/Outdoor, Tape Material Vinyl Film, Width 2-1/4 In., Length 90 ft., For Use With Brady Labelizer Plus(R), Adhesive Yes, Temp. Range -40 Degrees to 180 Degrees F, Metal Detectable No, Labels per Roll Continuous, Background Color Red/White

Reviews