Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Tape, White/Red, 90 ft. L, 4 In. W

BRADY| Zoro #: G0147865| Mfr #: 142770

$439.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Metal Detectable: NoPrinter Series Compatability: Labelizer Plus, VersaPrinterApplication: Indoor/Outdoor
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0147865 Mfr #: 142770
Metal Detectable: NoPrinter Series Compatability: Labelizer Plus, VersaPrinter
Application: Indoor/OutdoorLabel Type: Indoor/Outdoor
Temp. Range: -40 Degrees to 180 Degrees FFor Use With: Brady Labelizer Plus(R)
Length: 90 ft.Item: Label Tape Cartridge
Color: White/RedTape Material: Vinyl Film
Adhesive: YesWidth: 4"
Country of Origin (subject to change): Mexico

Description

Label Tape Cartridge, White/Red, Label Type Indoor/Outdoor, Tape Material Vinyl Film, Width 4 In., Length 90 ft., Adhesive Yes, Temp. Range -40 Degrees to 180 Degrees F, Metal Detectable No, Labels per Roll Continuous, Background Color Red/White

Reviews