BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Tape, Yellow, 100 ft. L, 1-1/8 In. W

BRADY| Zoro #: G0172365| Mfr #: 76621

$129.59 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Metal Detectable: NoPrinter Series Compatability: GlobalMarkApplication: Indoor/Outdoor
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0172365 Mfr #: 76621
Metal Detectable: NoPrinter Series Compatability: GlobalMark
Application: Indoor/OutdoorLabel Type: Indoor/Outdoor
Temp. Range: -40 Degrees to 212 Degrees FFor Use With: Brady Globalmark2(TM)
Length: 100 ft.Item: Label Tape Cartridge
Color: YellowTape Material: Polyester
Adhesive: YesWidth: 1-1/8"
Country of Origin (subject to change): Mexico

Description

Label Tape Cartridge, Yellow, Label Type Indoor/Outdoor, Tape Material Polyester, Width 1-1/8 In., Length 100 ft., Adhesive Yes, Temp. Range -40 Degrees to 212 Degrees F, Metal Detectable No, Labels per Roll Continuous, Background Color Yellow

Reviews