Tape, Yellow, 100 ft. L, 1/2 In. W

BRADY| Zoro #: G0172471| Mfr #: 76622

$85.18 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 1/2"
Temp. Range: -40 Degrees to 212 Degrees F
Tape Material: Polyester
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0172471 Mfr #: 76622
Width: 1/2"Temp. Range: -40 Degrees to 212 Degrees F
Tape Material: PolyesterItem: Label Tape Cartridge
For Use With: Brady Globalmark2(TM)Color: Yellow
Metal Detectable: NoApplication: Indoor/Outdoor
Label Type: Indoor/OutdoorLength: 100 ft.
Adhesive: YesCountry of Origin (subject to change): Mexico

Description

Label Tape Cartridge, Yellow, Label Type Indoor/Outdoor, Tape Material Polyester, Width 1/2 In., Length 100 ft., For Use With Brady GlobalMark2(TM), Adhesive Yes, Temp. Range -40 Degrees to 212 Degrees F, Metal Detectable No, Labels per Roll Continuous, Background Color Yellow

Reviews