Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Tape, Yellow, 100 ft. L, 2-1/4 In. W

  • Zoro #: G0172261
  • Mfr #: 76620
$224.99
  • Labels per Roll: Continuous
  • Length: 100 ft
  • Tape Material: Polyester
See full product details
This item ships free.

Brady #76620 Specifications

  • Zoro #: G0172261
  • Mfr #: 76620
Labels per Roll: Continuous Length: 100 ft
Tape Material: Polyester Metal Detectable: No
For Use With: Brady Globalmark2(TM) Label Type: Indoor/Outdoor
Width: 2 1/4 in Standards: ISO 9001
Adhesive: Yes Item: Label Tape Cartridge
Tape Format: Continuous Roll Background Color: Yellow
Application: Indoor/Outdoor Printer Series Compatibility: GlobalMark
Temp. Range: -40 Degrees to 212 Degrees F Color: Yellow
Material: Polyester Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Label Tape Cartridge, Labels per Roll Continuous, Material Polyester, Label Type Indoor/Outdoor

Reviews of Brady #76620