KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Tape, Yellow, 100 ft. L, 2-1/4 In. W

BRADY| Zoro #: G0158015| Mfr #: 76702

$166.30 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 2-1/4"
Temp. Range: -40 Degrees to 180 Degrees F
Tape Material: Vinyl
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0158015 Mfr #: 76702
Width: 2-1/4"Temp. Range: -40 Degrees to 180 Degrees F
Tape Material: VinylItem: Label Tape Cartridge
For Use With: Brady Globalmark2(TM)Color: Yellow
Metal Detectable: NoApplication: Indoor
Label Type: IndoorLength: 100 ft.
Country of Origin (subject to change): Mexico

Description

Label Tape Cartridge, Yellow, Label Type Indoor, Tape Material Vinyl, Width 2-1/4 In., Length 100 ft., For Use With Brady GlobalMark2(TM), Temp. Range -40 Degrees to 180 Degrees F, Metal Detectable No, Labels per Roll Continuous, Background Color Yellow

Reviews